
7A Time-Delay Fuse, Ferrule, Fibre, 13/32" x 1-1/2", 250V
Item #: 0964003
Cat #: FNM-7
UPC: 051712520706
$ 15.79 EA
Company wide:
22
in stock
Documents & Guides
6-1/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Overview
6-1/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520706, FNM-7, BUSFNM7
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Amps: | 7 |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 7 |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |