40 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250V

Item #: 0964000

Cat #: FNM-40

UPC: 051712523028

$ 23.04 EA
Company wide:
0 in stock
Documents & Guides
40 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Overview

40 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712523028, FNM-40, BUSFNM40

Specifications

Speed: Time Delay
Type: Fuse
Amps: 40
Volts AC: 250
Class: Midget
Speed: Time Delay
Amps: 40
Class: Midget
Type: Fuse
Volts AC: 250