Fuse, 3-1/2 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V

Item #: 0963997

Cat #: FNM-3-1/2

UPC: 051712520355

$ 14.87 EA
Company wide:
8 in stock
Documents & Guides
Fuse, 3-1/2 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents

Overview

Fuse, 3-1/2 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents

Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.

Also known as: 051712520355, FNM-3-1/2, BUSFNM312

Specifications

Speed: Time Delay
Type: Fuse
Amps: 3.500
Interrupt Rating DC: 10 kA, 100 kA
Speed: Time Delay
Amps: 3.500
Type: Fuse
Interrupt Rating DC: 10 kA, 100 kA