Fuse, 3/4 Amp Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V

Item #: 0963996

Cat #: FNM-3/4

UPC: 051712150866

$ 25.64 EA
Company wide:
1 in stock
Documents & Guides
3/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Overview

3/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712150866, FNM-3/4, BUSFNM34

Specifications

Amps: 0.750
Speed: Time Delay
Type: Fuse
Interrupt Rating DC: 35, 10 kA
Amps: 0.750
Type: Fuse
Speed: Time Delay
Interrupt Rating DC: 35, 10 kA