1
more

Fuse, 1-1/8 Amp, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V
Item #: 0963989
Cat #: FNM-1-1/8
UPC: 051712520119
$ 24.24 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 1-1/8 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents
Overview
Fuse, 1-1/8 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt AC Fiber Tube, For Circuits with High Inrush Currents
Bussmann Fusetron™ supplemental, time delay midget fuses with nickel-plated brass end caps, offer low cost supplemental protection of 125 and 250 VAC inductive circuits. Intended for use with general purpose circuits, lighting circuit protection and meter circuits.
Also known as: 051712520119, FNM-1-1/8, BUSFNM118
Specifications
| Diameter: | 13/32 in |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Amps: | 1.125 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Amps: | 1.125 |
| Class: | Midget |