0.25A Fuse, Time-Delay Ferrule, Fibre, 13/32" x 1-1/2", 250V

Item #: 0963985

Cat #: FNM-1/4

UPC: 051712520072

$ 9.95 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
1/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents

Overview

1/4 Amp Time-Delay Ferrule Fuse, Fibre, 13/32" x 1-1/2", 250 Volt, FUSETRON, Dual-Element, Fibre Tube, For circuits with high inrush currents
Also known as: 051712520072, FNM-1/4, BUSFNM14

Specifications

Speed: Time Delay
Amps: 0.250
Interrupt Rating DC: 35, 10 kA
Speed: Time Delay
Interrupt Rating DC: 35, 10 kA
Amps: 0.250