
1A Fuse, Time-Delay, Ferrule, Fiber, 13/32" x 1-1/2", 250V
Item #: 0963983
Cat #: FNM-1
UPC: 051712520102
$ 16.02 EA
Company wide:
557
in stock
Documents & Guides
Fuse, 1 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt, Fibre Tube, For Circuits with High Inrush Currents
Overview
Fuse, 1 Amp, Time-Delay, Ferrule, FUSETRON, Dual-Element, 250 Volt, Fibre Tube, For Circuits with High Inrush Currents
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712520102, FNM-1, BUSFNM1
Specifications
| Diameter: | 13/32 in |
| Interrupt Rating AC: | 35, 10 kA |
| Amps: | 1 |
| Color: | Green |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Diameter: | 13/32 in |
| Amps: | 1 |
| Length: | 1 1/2 in |
| Volts AC: | 125/250 |
| Class: | Midget |
| Interrupt Rating AC: | 35, 10 kA |
| Color: | Green |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |