9 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963982

Cat #: FNA-9

UPC: 051712713740

$ 54.97 EA
Company wide:
0 in stock
Documents & Guides
9 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

9 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713740, FNA-9, BUSFNA9

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 9
Class: Midget
Speed: Time Delay
Amps: 9
Type: Fuse, Pin Indicating
Class: Midget