8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963981

Cat #: FNA-8/10

UPC: 051712713429

$ 53.24 EA
Company wide:
0 in stock
Documents & Guides
8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

8/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713429, FNA-8/10, BUSFNA810

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Interrupt Rating DC: 35, 10 kA
Class: Midget
Amps: 0.800
Speed: Time Delay
Interrupt Rating DC: 35, 10 kA
Amps: 0.800
Type: Fuse, Pin Indicating
Class: Midget