6-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963979

Cat #: FNA-6-1/4

UPC: 051712713610

$ 54.97 EA
Company wide:
0 in stock
Documents & Guides
6-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

6-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713610, FNA-6-1/4, BUSFNA614

Specifications

Diameter: 0.406 in
Speed: Time Delay
Type: Fuse, Pin Indicating
Length: 1.5 in
Volts AC: 125
Class: Midget
Amps: 6.250
Width: 0.406 in
Diameter: 0.406 in
Type: Fuse, Pin Indicating
Volts AC: 125
Amps: 6.250
Speed: Time Delay
Length: 1.5 in
Class: Midget
Width: 0.406 in