Fuse, 6/10 Amp Pin Indicating Type, Dual-Element, Time-Delay, 250V

Item #: 0963978

Cat #: FNA-6/10

UPC: 051712713412

$ 57.14 EA
Company wide:
0 in stock
Documents & Guides
6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713412, FNA-6/10, BUSFNA610

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 250
Interrupt Rating DC: 35, 10 kA
Amps: 0.600
Speed: Time Delay
Volts AC: 250
Amps: 0.600
Type: Fuse, Pin Indicating
Interrupt Rating DC: 35, 10 kA