
Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125VAC
Item #: 0963976
Cat #: FNA-5
UPC: 051712713580
$ 37.69 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125 Volt AC
Overview
Fuse, 5 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125 Volt AC
Also known as: 051712713580, FNA-5, BUSFNA5
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Amps: | 5 |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125/250 |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Amps: | 5 |
| Volts AC: | 125/250 |
| Class: | Midget |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 10 kA |