4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963975

Cat #: FNA-4-1/2

UPC: 051712713573

$ 54.97 EA
Company wide:
0 in stock
Documents & Guides
4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

4-1/2 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713573, FNA-4-1/2, BUSFNA412

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Amps: 4.500
Speed: Time Delay
Volts AC: 125
Amps: 4.500
Type: Fuse, Pin Indicating
Class: Midget