4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963973

Cat #: FNA-4/10

UPC: 051712713399

$ 59.05 EA
Company wide:
0 in stock
Documents & Guides
4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713399, FNA-4/10, BUSFNA410

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 0.400
Speed: Time Delay
Amps: 0.400
Type: Fuse, Pin Indicating