3-2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963970

Cat #: FNA-3-2/10

UPC: 051712713542

$ 57.60 EA
Company wide:
0 in stock
Documents & Guides
3-2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

3-2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713542, FNA-3-2/10, BUSFNA3210

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 3.200
Interrupt Rating DC: 10 kA
Speed: Time Delay
Amps: 3.200
Type: Fuse, Pin Indicating
Interrupt Rating DC: 10 kA