30 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V

Item #: 0963968

Cat #: FNA-30

UPC: 051712713696

$ 63.07 EA
Company wide:
0 in stock
Documents & Guides
30 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V, Dual-Tube Construction

Overview

30 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V, Dual-Tube Construction
Also known as: 051712713696, FNA-30, BUSFNA30

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 30
Volts AC: 32
Class: Midget
Speed: Time Delay
Amps: 30
Class: Midget
Type: Fuse, Pin Indicating
Volts AC: 32