3/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963966

Cat #: FNA-3/10

UPC: 051712713382

$ 56.50 EA
Company wide:
0 in stock
Documents & Guides
3/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

3/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713382, FNA-3/10, BUSFNA310

Specifications

Diameter: 0.406 in
Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 250
Length: 1.5 in
Interrupt Rating DC: 35
Amps: 0.300
Width: 0.406 in
Diameter: 0.406 in
Type: Fuse, Pin Indicating
Length: 1.5 in
Amps: 0.300
Speed: Time Delay
Volts AC: 250
Interrupt Rating DC: 35
Width: 0.406 in