Fuse, 3 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 0963965

Cat #: FNA-3

UPC: 051712713535

$ 38.64 EA
Company wide:
0 in stock
Documents & Guides
3 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

3 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713535, FNA-3, BUSFNA3

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 3
Interrupt Rating DC: 200
Speed: Time Delay
Amps: 3
Type: Fuse, Pin Indicating
Interrupt Rating DC: 200