2-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963962

Cat #: FNA-2-1/4

UPC: 051712713504

$ 52.04 EA
Company wide:
0 in stock
Documents & Guides
2-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

2-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713504, FNA-2-1/4, BUSFNA214

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Amps: 2.250
Speed: Time Delay
Volts AC: 125
Amps: 2.250
Type: Fuse, Pin Indicating
Class: Midget