20 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V

Item #: 0963960

Cat #: FNA-20

UPC: 051712713672

$ 25.29 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
20 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V, Dual-Tube Construction

Overview

20 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 32V, Dual-Tube Construction
Also known as: 051712713672, FNA-20, BUSFNA20

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 20
Class: Midget
Interrupt Rating DC: 1 kA
Speed: Time Delay
Amps: 20
Interrupt Rating DC: 1 kA
Type: Fuse, Pin Indicating
Class: Midget