2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963959

Cat #: FNA-2/10

UPC: 051712713375

$ 51.71 EA
Company wide:
0 in stock
Documents & Guides
2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

2/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713375, FNA-2/10, BUSFNA210

Specifications

Amps: 0.200
Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 250
Class: Midget
Amps: 0.200
Type: Fuse, Pin Indicating
Class: Midget
Speed: Time Delay
Volts AC: 250