Pin Indicating Time Delay Midget Fuse, 1-8/10 A, 125 VAC, 10 kA Int

Item #: 0963958

Cat #: FNA-1-8/10

UPC: 051712713481

$ 49.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pin Indicating Time Delay Midget Fuse, 1-8/10 A, 125 VAC, 10 kA Interrupt, Class Supplemental, Cartridge

Overview

Pin Indicating Time Delay Midget Fuse, 1-8/10 A, 125 VAC, 10 kA Interrupt, Class Supplemental, Cartridge

Bussmann offers an extensive line of Supplemental and Midget Fuses to meet your circuit protection needs. Supporting this offering is an equally broad offering of Compact Fuseholders, blocks, terminal blocks and disconnects.

Also known as: 051712713481, FNA-1-8/10, BUSFNA1810

Specifications

Type: Midget, Pin Indicating
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Volts AC: 125
Amps: 1.800
Interrupt Rating DC: 10 kA
Type: Midget, Pin Indicating
Mounting: Cartridge
Amps: 1.800
Speed: Time Delay, Slow Blow
Volts AC: 125
Interrupt Rating DC: 10 kA