
1-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Item #: 0963955
Cat #: FNA-1-6/10
UPC: 051712713474
$ 46.12 EA
Company wide:
0
in stock
Documents & Guides
1-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Overview
1-6/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713474, FNA-1-6/10, BUSFNA1610
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Class: | Midget |
| Amps: | 1.600 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 125 |
| Amps: | 1.600 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |