15/100 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963954

Cat #: FNA-15/100

UPC: 051712713368

$ 56.50 EA
Company wide:
0 in stock
Documents & Guides
15/100 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

15/100 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713368, FNA-15/100, BUSFNA15100

Specifications

Diameter: 0.406 in
Speed: Time Delay
Type: Fuse, Pin Indicating
Length: 1.5 in
Volts AC: 125
Interrupt Rating DC: 35
Class: Midget
Amps: 0.150
Width: 0.406 in
Diameter: 0.406 in
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Width: 0.406 in
Speed: Time Delay
Length: 1.5 in
Interrupt Rating DC: 35
Amps: 0.150