1-4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963952

Cat #: FNA-1-4/10

UPC: 051712713467

$ 51.71 EA
Company wide:
0 in stock
Documents & Guides
1-4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

1-4/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713467, FNA-1-4/10, BUSFNA1410

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Amps: 1.400
Speed: Time Delay
Volts AC: 125
Amps: 1.400
Type: Fuse, Pin Indicating
Class: Midget