12 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963951

Cat #: FNA-12

UPC: 051712713658

$ 60.18 EA
Company wide:
0 in stock
Documents & Guides
12 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V, Dual-Tube Construction

Overview

12 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V, Dual-Tube Construction
Also known as: 051712713658, FNA-12, BUSFNA12

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 12
Volts AC: 125
Class: Midget
Speed: Time Delay
Amps: 12
Class: Midget
Type: Fuse, Pin Indicating
Volts AC: 125