Fuse, 1-1/4 Amp Pin Indicating Type, Dual-Element, Time-Delay, 125V

Item #: 0963949

Cat #: FNA-1-1/4

UPC: 051712713450

$ 49.45 EA
Company wide:
0 in stock
Documents & Guides
1-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

1-1/4 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713450, FNA-1-1/4, BUSFNA114

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Volts AC: 125
Class: Midget
Interrupt Rating DC: 10 kA
Speed: Time Delay
Volts AC: 125
Interrupt Rating DC: 10 kA
Type: Fuse, Pin Indicating
Class: Midget