
10A Fuse, Pin Indicating Type, Dual-Element, Time-Delay, 125V
Item #: 0963948
Cat #: FNA-10
UPC: 051712713641
$ 14.61 EA
Clearance
Price good while supplies last
Company wide:
34
in stock
Documents & Guides
10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Overview
10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713641, FNA-10, BUSFNA10
Specifications
| Diameter: | 13/32 in |
| Amps: | 10 |
| Length: | 1 1/2 in |
| Mounting: | Cartridge |
| Volts AC: | 125 |
| Class: | Midget |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Volts AC: | 125 |
| Interrupt Rating AC: | 10 kA |
| Amps: | 10 |
| Mounting: | Cartridge |
| Class: | Midget |