1/8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Item #: 0963947

Cat #: FNA-1/8

UPC: 051712713344

$ 52.14 EA
Company wide:
0 in stock
Documents & Guides
1/8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V

Overview

1/8 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 125V
Also known as: 051712713344, FNA-1/8, BUSFNA18

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Amps: 0.125
Class: Midget
Speed: Time Delay
Amps: 0.125
Type: Fuse, Pin Indicating
Class: Midget