1/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Item #: 0963945

Cat #: FNA-1/10

UPC: 051712713351

$ 59.05 EA
Company wide:
0 in stock
Documents & Guides
1/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V

Overview

1/10 Amp Pin Indicating Type Fuse, Dual-Element, Time-Delay, 250V
Also known as: 051712713351, FNA-1/10, BUSFNA110

Specifications

Speed: Time Delay
Type: Fuse, Pin Indicating
Interrupt Rating DC: 35, 10 kA
Amps: 0.100
Speed: Time Delay
Interrupt Rating DC: 35, 10 kA
Type: Fuse, Pin Indicating
Amps: 0.100