Fuse, 60A, Yellow, Maxi, Female, Time Delay, Plug In

Item #: 0963940

Cat #: FMX-60

UPC: 051712592819

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 60 Amp, Yellow, Maxi, Female, Time Delay, Plug In

Overview

Fuse, 60 Amp, Yellow, Maxi, Female, Time Delay, Plug In
Also known as: 051712592819, FMX-60, BUSFMX60

Specifications

Type: Plug In, Fuse
Speed: Time Delay
Amps: 60
Color: Yellow
Type: Plug In, Fuse
Amps: 60
Speed: Time Delay
Color: Yellow