Fuse, 50A, 32VDC, Time Delay, Female Plug In, Red, Viewing Window

Item #: 0963938

Cat #: FMX-50

UPC: 051712592802

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 50 Amp, 32 Volt DC, Time Delay, Female Plug In, Red, Viewing Window

Overview

Fuse, 50 Amp, 32 Volt DC, Time Delay, Female Plug In, Red, Viewing Window
Also known as: 051712592802, FMX-50, BUSFMX50

Specifications

Type: Plug In, Fuse
Volts DC: 32
Speed: Time Delay
Amps: 50
Type: Plug In, Fuse
Speed: Time Delay
Volts DC: 32
Amps: 50