Fuse, 40A, Green, Maxi, Female, Time Delay, Plug In

Item #: 0963936

Cat #: FMX-40

UPC: 051712592796

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 40 Amp, Green, Maxi, Female, Time Delay, Plug In

Overview

Fuse, 40 Amp, Green, Maxi, Female, Time Delay, Plug In
Also known as: 051712592796, FMX-40, BUSFMX40

Specifications

Color: Green
Mounting: Socket
Amps: 40
Volts DC: 12
Interrupt Rating AC: 10 kA
Color: Green
Amps: 40
Interrupt Rating AC: 10 kA
Mounting: Socket
Volts DC: 12