Fuse, 30A, Pink, Maxi, Female, Time Delay, Plug In

Item #: 0963934

Cat #: FMX-30

UPC: 051712592789

$ 15.84 EA
Company wide:
0 in stock
Documents & Guides
Fuse, 30 Amp, Pink, Maxi, Female, Time Delay, Plug In

Overview

Fuse, 30 Amp, Pink, Maxi, Female, Time Delay, Plug In
Also known as: 051712592789, FMX-30, BUSFMX30

Specifications

Mounting: Socket
Amps: 30
Volts DC: 12
Color: Pink
Interrupt Rating AC: 10 kA
Mounting: Socket
Volts DC: 12
Interrupt Rating AC: 10 kA
Amps: 30
Color: Pink