BUSS MDL-9-R BUSS SMALL DIMENSION F

Item #: 0963873

Cat #: MDL-9-R

UPC: 051712652391

$ 4.04 EA
Company wide:
0 in stock
Documents & Guides
BUS MDL-9-R BUS SMALL DIMENSI

Overview

BUS MDL-9-R BUS SMALL DIMENSI
Also known as: 051712652391, MDL-9-R, BUSMDL9R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 32
Amps: 9
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 32
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Amps: 9
Length: 1.250 in