7A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0963868

Cat #: MDL-7-R

UPC: 051712652346

$ 0.89 EA
Company wide:
838 in stock
Documents & Guides
Fuse, 7 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt, RoHS

Overview

Fuse, 7 Amp, Time-Delay, Glass, 1/4 Inch x 1-1/4 Inch, 250 Volt, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652346, MDL-7-R, BUSMDL7R

Specifications

Diameter: 0.250 in
Amps: 7
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1.250 in
Amps: 7
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA