7.5A Time Delay Fuse, 250V

Item #: 0963866

Cat #: MDL-7-1/2-R

UPC: 051712652353

$ 3.04 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton MDL Series Time-delay fuse 7.5A, 250 Vac, 32 Volt AC

Overview

Eaton MDL Series Time-delay fuse 7.5A, 250 Vac, 32 Volt AC

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712652353, MDL-7-1/2-R, BUSMDL712R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 32
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Amps: 7.500
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Type: Electronic
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Volts AC: 32
Mounting: Cartridge
Amps: 7.500