6.25A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V

Item #: 0963859

Cat #: MDL-6-1/4-R

UPC: 051712652322

$ 0.89 EA
Company wide:
854 in stock
Documents & Guides
6-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

6-1/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.

Also known as: 051712652322, MDL-6-1/4-R, BUSMDL614R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 6.250
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Mounting: Cartridge
Amps: 6.250
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA