BUSS SMALL DIMENSION FUSE

Item #: 0963851

Cat #: MDL-4/10-R

UPC: 051712652292

$ 3.95 EA
Company wide:
0 in stock
Documents & Guides
Eaton MDL Series Time-delay fuse 0.40A, 250 Vac, 32 Vdc (self certified)

Overview

Eaton MDL Series Time-delay fuse 0.40A, 250 Vac, 32 Vdc (self certified)

Eaton's Bussmann Division develops and manufactures critical circuit protection, power management and electrical safety products designed to provide innovative circuit and power electronics protection, serving the commercial, data center, electrical vehicle, food and beverage, and other markets.

Also known as: 051712652292, MDL-4/10-R, BUSMDL410R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.400
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Amps: 0.400
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Length: 1.250 in