
Time-Delay Fuse, 1/4" x 1-1/4"
Item #: 0963844
Cat #: MDL-3-2/10-R
UPC: 051712652223
$ 0.29 EA
Company wide:
446
in stock
Documents & Guides
Time-Delay Fuse, 1/4 x 1-1/4"
Overview
Time-Delay Fuse, 1/4 x 1-1/4"
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class. This helps ensure the correct replacement fuse is always installed and the voltage and interrupting ratings remain the same.
Also known as: 051712652223, MDL-3-2/10-R, BUSMDL3210R
Specifications
| Diameter: | 0.250 in |
| Speed: | Time Delay, Slow Blow |
| Type: | Fuse, Electronic |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Length: | 1.250 in |
| Amps: | 3.200 |
| Interrupt Rating AC: | 10 kA |
| Diameter: | 0.250 in |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Length: | 1.250 in |
| Interrupt Rating AC: | 10 kA |
| Speed: | Time Delay, Slow Blow |
| Material: | Glass |
| Mounting: | Cartridge |
| Amps: | 3.200 |