0.25A Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0963837

Cat #: MDL-3/4-R

UPC: 051712652261

$ 0.91 EA
Company wide:
940 in stock
Documents & Guides
3/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

3/4 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712652261, MDL-3/4-R, BUSMDL34R

Specifications

Amps: 0.750
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Type: Electronic
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Amps: 0.750
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Material: Glass
Type: Electronic
Length: 1.250 in