EFSE MDL-3/16-R BUSS SMALL DIMENSIO

Item #: 0963835

Cat #: MDL-3/16-R

UPC: 051712652247

$ 6.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS MDL-3/16-R BUS SMALL DIME

Overview

BUS MDL-3/16-R BUS SMALL DIME
Also known as: 051712652247, MDL-3/16-R, BUSMDL316R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Amps: 0.1875
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Volts AC: 250
Length: 1.250 in
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Material: Glass
Mounting: Cartridge
Amps: 0.1875