Fuse, 20A, Time-Delay, Glass Fuse, 1/4" x 1-1/4", 32VAC, RoHS

Item #: 0963821

Cat #: MDL-20-R

UPC: 051712656580

$ 1.15 EA
Company wide:
949 in stock
Documents & Guides
Fuse, 20 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

Overview

Fuse, 20 Amp, Time-Delay, Rejection, Glass, 1/4 Inch x 1-1/4 Inch, 32 Volt AC, RoHS

These Eaton Bussmann glass tube fuses with nickel-plated brass end caps feature time-delay, that allows for close sizing on inductive circuits.

Also known as: 051712656580, MDL-20-R, BUSMDL20R

Specifications

Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Type: Fuse, Electronic
Amps: 20
Material: Glass
Volts AC: 32
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 10 kA
Diameter: 0.250 in
Type: Fuse, Electronic
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Speed: Time Delay, Slow Blow
Amps: 20
Volts AC: 32
Length: 1.250 in