2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Item #: 0963819

Cat #: MDL-2/10-R

UPC: 051712652193

$ 6.34 EA
Company wide:
0 in stock
Documents & Guides
2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS

Overview

2/10 Amp Time-Delay Glass Fuse, 1/4" x 1-1/4", 250V, RoHS
Also known as: 051712652193, MDL-2/10-R, BUSMDL210R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 0.250 in
Amps: 0.200
Speed: Time Delay, Slow Blow
Material: Glass
Volts AC: 250
Mounting: Cartridge
Length: 1.250 in
Interrupt Rating AC: 35, 10 kA
Amps: 0.200
Material: Glass
Mounting: Cartridge
Diameter: 0.250 in
Speed: Time Delay, Slow Blow
Volts AC: 250
Length: 1.250 in