Flange Handle, Steel

Item #: 0963765

Cat #: FLH1

UPC: 051712401784

$ 486.25 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FLH flange handle, Flange Handle, Standard, Used with NEMA 1, 3R, 4, and 12 disconnect switches

Overview

Eaton Bussmann series FLH flange handle, Flange Handle, Standard, Used with NEMA 1, 3R, 4, and 12 disconnect switches

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712401784, FLH1, BUSFLH1

Specifications

No Specifications Available