Flange Cable, 36"

Item #: 0963748

Cat #: FLC36

UPC: 051712401753

$ 685.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series FLC flange handle, Flange Cable, 36 inches length

Overview

Eaton Bussmann series FLC flange handle, Flange Cable, 36 inches length

Bussmann series enclosed rotary disconnects provide an easy to install solution for providing a switch for power. Enclosed compact circuit protectors (CCP) offer some of the smallest options in the market for increasing protection and panel SCCR, available for 30 amp Class CC fuses, and up to 60A for class CF fuses. Other UL 98 options include up to 1200A non-fused and up to 800A Class L fused options. UL 508 load break disconnects for control and disconnecting means for motor applications.

Also known as: 051712401753, FLC36, BUSFLC36

Specifications

No Specifications Available