BUSS FL6K65 FUSE LK CPS K 065A RB

Item #: 0963735

Cat #: FL6K65

UPC: 051712146074

$ 155.29 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FL6K65 FUSE LK CPS K 065A

Overview

BUS FL6K65 FUSE LK CPS K 065A
Also known as: 051712146074, FL6K65, BUSFL6K65

Specifications

Type: Fuse Link
Type: Fuse Link