BUSS FL6K6 FUSE LK CPS K 006A RB 2

Item #: 0963734

Cat #: FL6K6

UPC: 051712146067

$ 78.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FL6K6 FUSE LK CPS K 006A

Overview

BUS FL6K6 FUSE LK CPS K 006A
Also known as: 051712146067, FL6K6, BUSFL6K6

Specifications

Type: Fuse Link
Type: Fuse Link