BUSS FL6K10 FUSE LK CPS K 010A RB

Item #: 0963730

Cat #: FL6K10

UPC: 051712146012

$ 78.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS FL6K10 FUSE LK CPS K 010A

Overview

BUS FL6K10 FUSE LK CPS K 010A
Also known as: 051712146012, FL6K10, BUSFL6K10

Specifications

Type: Fuse Link
Type: Fuse Link