BUSS FL3H5 FUSE LK CPS H 005A RB 2

Item #: 0963721

Cat #: FL3H5

UPC: 051712553698

$ 93.63 EA
Company wide:
0 in stock
Documents & Guides
BUS FL3H5 FUSE LK CPS H 005A

Overview

BUS FL3H5 FUSE LK CPS H 005A
Also known as: 051712553698, FL3H5, BUSFL3H5

Specifications

Type: Fuse Link
Type: Fuse Link